Double End Push Handle Truck, 30 in W x 36 in H x 36 in D, With Offset Handles, Red
- Mfr # 30-TRE-36P-OSH
- Zoro # G724449267
product price:Â
$
805.99
/ea
Key Features
Material
All Welded Steel
Caster Material
Phenolic
Load Capacity
2,000 lbs
Caster Type
2 RIGID, 2 SWIVEL
Overall Depth
42-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TRE-36P-OSH
- Zoro #
- G724449267
- UPC #
- -
- Country of Origin
- United States
- Material
- All Welded Steel
- Caster Material
- Phenolic
- Item
- Double End Push Handle Truck
- Load Capacity
- 2,000 lbs
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Color
- Red
- Caster Configuration
- 2 Front, 2 Rear
- Handle Type
- Offset
- Capacity per Shelf
- 2,000 lbs.
- Distance Between Shelves
- 6-1/2 in
- Number of Shelves
- 2
Dimensions
- Overall Depth
- 42-1/2 in
- Caster Dia.
- 5 in
- Height
- 22 in
- Overall Height
- 36 in
- Shelf Length
- 30 in
- Shelf Width
- 36 in
- Overall Width
- 30 in
Description
All welded steel, Heavy Duty Double Push Handle Truck. Designed for stock and general shop use. Push handle on both ends. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 36 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.