Double Tier Locker, 12 in W x 12 in D x 72 in H, Putty

  • Mfr # DTL-1212-72

  • Zoro # G222714829


product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Load Capacity
Double Tier Locker
Series
DTL
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL-1212-72
Zoro #
G222714829
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Height
78 in
Overall Width
12 in

Details

Load Capacity
Double Tier Locker
Series
DTL
Assembled/Unassembled
Assembled
Cabinet Handle Style
Pull Handle
Door Type
Vented
Number of Doors
2
Number of Shelves
2
Item
Lockers
Color
Putty
Material
Steel
Locking Points
Padlock Loop
Lock Type
Padlock Loop
Finish
POWDER COAT

Description

All welded steel, Heavy Duty Double Tier Locker. Fully assembled. Includes 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Doors include padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.