Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Base Tool Storage Bench, 16 Drawer, 72 in W x 28 in D x 34 in H, Light Blue

  • Mfr # DBU-2872-S

  • Zoro # G122715612


product price: $2,654.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height
34 in
Drawer Load Rating
100 lbs
Color
Light Blue
Width
72 in
Drawer Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBU-2872-S
Zoro #
G122715612
UPC #
-
Country of Origin
United States

Dimensions

Height
34 in
Width
72 in
Drawer Depth
16.25 in
Depth
28 in
Drawer Height
5
Drawer Width
13.75 in

Details

Drawer Load Rating
100 lbs
Color
Light Blue
Workbench/Table Assembly
Assembled
Finish
Powder coat
Item
Workbench
Workbench/Table Surface Material
Steel
No. of Drawers
16

Description

All welded steel, Heavy Duty Drawer Base Tool Workbench with Steel top. 16 drawer workbench 72in W x 28in D X 34in H. Drawers equipped with full extension ball bearing steel slides, a chrome pull handle, and padlock loops for closure.Small parts tray included in top drawers 14in x 8in. Drawer size 14in W x 23-1/2in D x 5in H.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.