
Drum Dolly Truck with Accessory Box, 25 in W x 25 in D x 12 in H, Gray
Mfr # DT-25-S
Zoro # G222719015
product price:Â $307.99
/eaKey Features
Material
All welded steel
Depth
30 in
Overall Width
25 in
Color
Gray
Casters
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-25-S
Zoro #
G222719015
UPC #
-
Country of Origin
United States
Dimensions
Depth
30 in
Overall Width
25 in
Overall Height
42 in
Details
Material
All welded steel
Item
Drum Dolly
Color
Gray
Casters
Yes
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Drum Dolly Truck. Unit is for transporting drums or other containers. Bracket on removable handle for holding cable or hose. Accessory box welded to removable handle for storage of tools and parts. Accessory box size 21in W x 6in D x 12in H. Deck size 25in W x 25in D x 2in H. Two rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.