Drum Dolly Truck with Accessory Box, 25 in W x 25 in D x 12 in H, Putty

  • Mfr # DT-25-P

  • Zoro # G022718058


product price:  $295.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Phenolic
Color/Finish
Powder Coat
Material
All Welded Steel
Load Capacity
2,000 lbs
Casters
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-25-P
Zoro #
G022718058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
30 in
Overall Width
25 in

Details

Item
Drum Dolly
Caster Material
Phenolic
Color/Finish
Powder Coat
Material
All Welded Steel
Load Capacity
2,000 lbs
Casters
2 Rigid, 2 Swivel
Assembled
Yes
Includes
Accessory Box
Color
Putty

Description

All welded steel, Heavy Duty Drum Dolly Truck. Unit is for transporting drums or other containers. Bracket on removable handle for holding cable or hose. Accessory box welded to removable handle for storage of tools and parts. Accessory box size 21in W x 6in D x 12in H. Deck size 25in W x 25in D x 2in H. Two rigid, 2 swivel 5in x 2in phenolic casters. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.