
Extra Heavy Duty Shop Truck, 24 in W x 48 in D x 36 in H, Light Blue
Mfr # ET-2448-2P
Zoro # G822717121
product price:Â $877.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Welded Steel
Overall Depth
48 in
Overall Width
24 in
Load Capacity
5,000 lbs
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-2448-2P
Zoro #
G822717121
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Width
24 in
Overall Height
36 in
Caster Dia.
8
Shelf Length
48
Height
36 in
Shelf Width
24
Details
Material
Welded Steel
Item
Extra Heavy Duty Shop Truck
Load Capacity
5,000 lbs
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Color
Light Blue
Distance Between Shelves
21.5"
Cart Shelf Style
Flat
Handle Type
Push
No. of Shelves
2
Capacity per Shelf
2,500 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Description
All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.