
Extra Heavy Duty Shop Truck, 24 in W x 48 in D x 36 in H, Putty
Mfr # ET-2448-3P
Zoro # G922718097
product price:Â $1,057.99
/eaKey Features
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Overall Height
36 in
Material
Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-2448-3P
Zoro #
G922718097
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
24 in
Overall Depth
48 in
Shelf Length
48
Caster Dia.
8
Shelf Width
24
Height
36 in
Details
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Material
Welded Steel
Color
Putty
Load Capacity
5,000 lbs
Item
Extra Heavy Duty Shop Truck
Cart Shelf Style
Flat
Capacity per Shelf
1,500 lbs.
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
9.625"
No. of Shelves
3
Handle Type
Push
Description
All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 48in W x 24in D x 36in H. Powder Coat finish. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.