Extra Heavy Duty Shop Truck, 34 in W x 48 in D x 36 in H, Gray

  • Mfr # ET-3448-2S

  • Zoro # G422715848


product price:  $1,037.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
5,000 lbs
Overall Depth
48 in
Material
Welded Steel
Overall Height
36 in
Overall Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3448-2S
Zoro #
G422715848
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Height
36 in
Overall Width
34 in
Shelf Width
34
Height
36 in
Caster Dia.
8
Shelf Length
48

Details

Load Capacity
5,000 lbs
Color
Gray
Material
Welded Steel
Item
Extra Heavy Duty Shop Truck
No. of Shelves
2
Capacity per Shelf
2,500 lbs.
Caster Material
Steel
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Cart Shelf Style
Flat
Distance Between Shelves
21.5"
Handle Type
Push
Caster Configuration
2 Rigid, 2 Swivel

Description

All welded steel, Extra Heavy Duty Shop Truck with 2 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 21in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in semi-steel casters. Capacity 5,000 lbs. Dimensions 48in W x 34in D x 36in H. Powder Coat finish. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.