Extra Heavy Duty Shop Truck, 48 in W x 28 in D x 36 in H, Gray

  • Mfr # ET-2848-3P

  • Zoro # G922717861


product price:  $1,142.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Width
28 in
Material
Welded Steel
Handle Type
Push
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-2848-3P
Zoro #
G922717861
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
28 in
Overall Depth
48 in
Height
36 in
Shelf Length
48
Caster Dia.
8
Shelf Width
28

Details

Material
Welded Steel
Handle Type
Push
Number of Shelves
3
Item
Extra Heavy Duty Shop Truck
Load Capacity
5,000 lbs
Color
Gray
Caster Type
2 Rigid, 2 Swivel
Distance Between Shelves
9.625"
Cart Shelf Style
Flat
Caster Configuration
2 Rigid, 2 Swivel
Capacity per Shelf
1,500 lbs.
Caster Material
Phenolic
No. of Shelves
3

Description

All welded steel, Extra Heavy Duty Shop Truck with 3 Shelves. For moving extreme loads. Constructed of 12 gauge reinforced steel. 9-5/8in shelf clearance. 10in floor clearance. Push handle included. 2 rigid, 2 swivel 8in x 2-1/2in phenolic casters. Capacity 5,000 lbs. Dimensions 48in W x 28in D x 36in H. Powder Coat finish. .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.