
Five Compartment Multi Tier Locker, 12 in W x 18 in D x 60 in H, Gray
Mfr # MTL-1218-60
Zoro # G122716770
product price: $398.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
12 in
Overall Height
66 in
Overall Depth
18 in
Legs
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTL-1218-60
Zoro #
G122716770
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Height
66 in
Overall Depth
18 in
Details
Item
Multi Tier Locker
Legs
Yes
Material
Steel
Finish
Powder Coat
Color
Gray
Handle Type
Pull handle
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Multi Tier Locker. Fully assembled. Includes five open compartments. Louvers on door for ventilation and holes in sides for bolting multiple units together. Doors include padlock loops and chrome pull handles. Dimensions 12in W x 18in D x 60in H (66in H overall height on 6in legs.) Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.