
Five Shelf Expanded Metal Stock Cart, 24 in W x 48 in D x 56 in H, Putty
Mfr # X-2448-S
Zoro # G422718603
product price:Â $893.99
/eaKey Features
Finish
Powder Coat
Number of Shelves
5
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X-2448-S
Zoro #
G422718603
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
56-1/4 in
Overall Length
48 in
Overall Width
24 in
Details
Finish
Powder Coat
Item
Platform Truck
Number of Shelves
5
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Load Capacity
2,000 lbs
Material
All Welded Steel
Caster Material
Semi-Steel
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 56-1/4in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.