
Five Shelf Expanded Metal Stock Cart, 24 in W x 48 in D x 56 in H, Red
Mfr # X-2448-S
Zoro # G922720311
product price:Â $893.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
5
Color
Red
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X-2448-S
Zoro #
G922720311
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
24 in
Overall Height
56-1/4 in
Details
Assembled/Unassembled
Assembled
Material
All Welded Steel
Number of Shelves
5
Color
Red
Item
Platform Truck
Finish
Powder Coat
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Expanded Metal Five Shelf Stock Cart. Provides increased visibility, air circulation and reduces the accumulation of dirt. Bottom shelf is constructed of 12 gauge steel. All other shelves are made from expanded metal with steel frame. Push handle included. 10in shelf clearance. Floor clearance 9in H. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 56-1/4in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.