
Five Shelf Extra Heavy Duty Stock Cart, 24 in W x 68 in H x 60 in D, Putty
Mfr # H-2460-S
Zoro # G122719511
product price:Â $1,466.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
68 in
Overall Length
60 in
Overall Width
24 in
Material
All Welded Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-2460-S
Zoro #
G122719511
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
68 in
Overall Length
60 in
Overall Width
24 in
Details
Material
All Welded Steel
Color
Putty
Load Capacity
3,000 lb
Item
Platform Truck
Number of Shelves
5
Assembled/Unassembled
Assembled
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Caster Material
Semi-Steel
Description
All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 60in W x 24in D x 68in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.