Five Shelf Extra Heavy Duty Stock Cart, 30 in W x 68 in H x 48 in D, Gray

  • Mfr # H-3048-S

  • Zoro # G822718371


product price:  $1,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
30 in
Finish
Powder Coat
Overall Height
68 in
Load Capacity
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-3048-S
Zoro #
G822718371
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
68 in

Details

Color
Gray
Finish
Powder Coat
Item
Platform Truck
Load Capacity
3,000 lbs
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Extra Heavy Duty 5 Shelf Stock Truck. For large and heavy stock orders. Tray style shelves are constructed of 12 gauge steel, are 2in deep and have a clearance of 12in. Floor clearance 9-1/2in. All trays can be reversed except for bottom. 2 rigid, 2 swivel 8in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 68in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.