Platform Truck, Gray, Steel, 1,400 lb

  • Mfr # APT2SH36485PU95
  • Zoro # G4306307
product price: 
$
438.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 5/8 in
Overall Length
51 1/4 in
Overall Width
36 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APT2SH36485PU95
Zoro #
G4306307
UPC #
714334037532
Country of Origin
Mexico
Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Deck Material
Steel
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Gauge
12 ga
Handle Pocket Location
Single End
Number of Caster Wheels
4
Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Deck Gauge
14 ga
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Deck Surface
Smooth
Number of Platforms
1
Deck Finish/Coating
Powder Coated
Deck Construction
Solid
Caster/Wheel Mounting Location
6-Wheel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Features
Easy to Assemble, No Tools Required
Side Panel Type
No Side Panels
Wire Color
Gray

Dimensions

Overall Height
34 5/8 in
Overall Length
51 1/4 in
Overall Width
36 in
Deck LxWxH
48 in x 36 in x 9 in
Deck Height
9 in
Caster Wheel Width
1-1/4 in
Deck Length
48 in
Deck Width
36 in
Caster Wheel Dia.
5 in
Overall LxWxH
51-1/4 in x 36 in x 34-5/8 in
Caster Width
1-1/4 in
Caster Wheel Diameter
5 in
Handle Height
34 9/16 in
Wire Rope Length
51 1/4 in
Length
51 1/4 in
Fits Chest Size
Easy to Assemble, No Tools Required

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 5/8 in, Overall Length 51 1/4 in, Overall Width 36 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 in, Deck Length 48 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews