Fluid Top Drawer Bench, 36 in W x 20 in D x 30 in H, Fluid Tray Top, Single Drawer, Light Blue

  • Mfr # CT-3630

  • Zoro # G722715593


product price:  $434.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
3,000 lbs
Overall Height
30 in
Drawer Width
13.75 in
Number of Drawers
1
Drawer Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-3630
Zoro #
G722715593
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Drawer Width
13.75 in
Drawer Height
5
Drawer Depth
16.25 in
Overall Width
36 in
Overall Depth
20 in

Details

Load Capacity
3,000 lbs
Number of Drawers
1
Material
Steel
Drawer Load Rating
100 lbs
Number of Shelves
Optional
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Workbench

Description

All welded steel, Heavy Duty Fluid Top Drawer Bench. Specially designed cabinets for use in "Liquid" assembly and machining. Complete with 1-1/8in tray coolant tops with 1/2in pipe connection. Floor lugs to secure base to floor. Comes with 1 drawer14in W x 16in D x 5in H. Drawer equipped with full extension ball bearing steel slidesand a small parts tray. Capacity 3,000 lbs.36in W x 20in D x 30in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.