Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet, 128 Bins, 48 in W x 84 in H x 24 in D, Black
- Mfr # HDBC-4878-40-128-L
- Zoro # G424450549
product price:Â
$
2,955.99
/ea
Key Features
Overall Height
78 in
Cabinet Style
Flush Door Storage Bin Cabinet
Overall Depth
24 in
Lock Type
Keyed Handle
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-4878-40-128-L
- Zoro #
- G424450549
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Assembled/Unassembled
- Assembled
- Duty Rating
- Heavy Duty
- Color
- Black
- Number of Doors
- 2
- Door Type
- Double Door
- Number of Drawers
- 0
- Locking Points
- 3 pt. Locking Rod
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Finish - Cabinets
- Powder Coated
- Material - Cabinets
- All Welded Steel
- No. of Shelves
- 4
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Handle Type
- L-Handle
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 24 in
- Overall Width
- 48 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 48 in Wide x 78 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 64 ea. 5 in D x 4 in W x 3 in H, 64 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.