Flush Door Bin Cabinet, 60 in W x 90 in H x 24 in D, Gray
- Mfr # HDBC-6084-00-227-L
- Zoro # G624449770
product price:Â
$
4,104.99
/ea
Key Features
Duty Rating
Heavy Duty
Overall Width
60 in
Locking Points
3 pt. Locking Rod
Handle Type
L-Handle
Lock Type
Keyed Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-00-227-L
- Zoro #
- G624449770
- UPC #
- -
- Country of Origin
- United States
- Duty Rating
- Heavy Duty
- Locking Points
- 3 pt. Locking Rod
- Handle Type
- L-Handle
- Lock Type
- Keyed Handle
- Material - Cabinets
- All Welded Steel
- Finish - Cabinets
- Powder Coated
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Number of Doors
- 2
- Assembled/Unassembled
- Assembled
- Door Type
- Double Door
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Color
- Gray
- No. of Shelves
- 0
- Number of Drawers
- 0
Dimensions
- Overall Width
- 60 in
- Overall Height
- 84 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 ea. 7 in D x 4 in W x 3 in H; 30 ea. 11D x 6 in W x 5 in H 18 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.