Flush Door Bin Cabinet, 60 in W x 90 in H x 24 in D, Light Blue
- Mfr # HDBC-6084-00-227-L
- Zoro # G324449964
product price:Â
$
4,104.99
/ea
Key Features
Locking Points
3 pt. Locking Rod
Overall Height
84 in
Color
Light Blue
Number of Drawers
0
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-00-227-L
- Zoro #
- G324449964
- UPC #
- -
- Country of Origin
- United States
- Locking Points
- 3 pt. Locking Rod
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Color
- Light Blue
- Number of Drawers
- 0
- Number of Doors
- 2
- Finish - Cabinets
- Powder Coated
- Lock Type
- Keyed Handle
- Handle Type
- L-Handle
- Material - Cabinets
- All Welded Steel
- Door Type
- Double Door
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Duty Rating
- Heavy Duty
- No. of Shelves
- 0
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 84 in
- Overall Depth
- 24 in
- Overall Width
- 60 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle.3 point locking system for extra security. Removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H; 90 ea. 7 in D x 4 in W x 3 in H; 30 ea. 11D x 6 in W x 5 in H 18 ea. 10 in D x 8 in W x 7 in H; 9 Ea. 14 in D x 8 in W x 7 in H. With 6 in High Legs. Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.