Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flush Door Bin Cabinet with 6 in LEGS, 60 in W x 90 in H x 24 in D, Black
- Mfr # HDBC-6084-40-170-L
- Zoro # G124449263
product price:Â
$
3,660.99
/ea
Key Features
Material - Cabinets
All Welded Steel
Load Capacity per Shelf
1,500 lbs. per Cabinet Shelf
Cabinet Style
Flush Door Storage Bin Cabinet
Locking Points
3 pt. Locking Rod
No. of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBC-6084-40-170-L
- Zoro #
- G124449263
- UPC #
- -
- Country of Origin
- United States
- Material - Cabinets
- All Welded Steel
- Load Capacity per Shelf
- 1,500 lbs. per Cabinet Shelf
- Cabinet Style
- Flush Door Storage Bin Cabinet
- Locking Points
- 3 pt. Locking Rod
- No. of Shelves
- 4
- Handle Type
- L-Handle
- Color
- Black
- Item
- Heavy Duty Flush Door Storage Bin Cabinet
- Lock Type
- Keyed Handle
- Duty Rating
- Heavy Duty
- Number of Drawers
- 0
- Finish - Cabinets
- Powder Coated
- Number of Doors
- 2
- Assembled/Unassembled
- Assembled
- Door Type
- Double Door
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
- Overall Depth
- 24 in
Description
All welded 14 gauge steel, Extra Heavy Duty Flush Door Bin Cabinet with 6 in Legs. 60 in Wide x 84 in High x 24 in Deep. Doors with keyed handle, 3 point locking system for extra security, 4 adjustable Cabinet shelves, and removable Plastic Bins. Bin sizes: 80 ea. 5 in D x 4 in W x 3 in H, 90 ea. 7 in D x 4 in W x 3 in H. With 6 in High Legs. Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.