FS Series Steel Top Workbench with Shelf, 96 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Putty
- Mfr # FS-2496-ABL
- Zoro # G324449322
product price:Â
$
1,161.99
/ea
Key Features
Overall Depth
24 in
Method of Construction
All Welded
Overall Height
32-1/2-37 1/2 in
Assembled/Unassembled
Assembled
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-2496-ABL
- Zoro #
- G324449322
- UPC #
- -
- Country of Origin
- United States
- Method of Construction
- All Welded
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Item
- FS Series Welded Steel Bench with Shelf
- Finish
- Powder Coated
- No. of Shelves
- 1
- Surface Material
- Steel
- No. of Drawers
- 0
- Load Capacity
- 3,000 lbs
- Color
- Putty
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 32-1/2-37 1/2 in
- Top Thickness
- 2-1/4 in
- Overall Width
- 96 in
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Dimensions 96 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.