
Garment Truck, 74 in W x 20 1/2 in D x 66 in H, Red
Mfr # GT-72
Zoro # G722716606
product price:Â $339.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Width
20-1/2 in
Depth
74 in
Height
66 in
Assembly
Full Assembled
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT-72
Zoro #
G722716606
UPC #
-
Country of Origin
United States
Dimensions
Width
20-1/2 in
Depth
74 in
Height
66 in
Details
Item
Garment Truck
Assembly
Full Assembled
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Description
All welded steel, Heavy Duty Garment Truck. 4 swivel 5in x 1-1/4in polyurethane casters. Capacity 500 lbs. evenly distributed. Dimensions 74in W x 20-1/2in D x 66in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.