Hardwood Top Hydraulic Bench, 30 in W x 60 in D x 45 in H, Gray
- Mfr # HBW-3060-M16
- Zoro # G024449639
product price:Â
$
2,772.99
/ea
Key Features
Finish
Powder Coated
Top Thickness
2-1/4 in
Method of Construction
All Welded
Color
Gray
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-3060-M16
- Zoro #
- G024449639
- UPC #
- -
- Country of Origin
- United States
- Finish
- Powder Coated
- Method of Construction
- All Welded
- Color
- Gray
- Gauge
- 12 GA / 16 GA Stringer
- No. of Shelves
- 0
- Material
- Steel
- Item
- Hardwood Top Hydraulic Bench
- Load Capacity
- 750 lbs
- No. of Drawers
- 0
- Surface Material
- Hardwood
- Assembled/Unassembled
- Assembled
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Height
- 29-45 in
- Overall Width
- 60 in
- Overall Depth
- 30 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12 in and folds under bench when not in use. Dimensions 60 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.