Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hardwood Top Hydraulic Bench, 30 in W x 72 in L x 30 in D, Adjustable 29 in-45 in H, Putty
- Mfr # HBW-3072-E16
- Zoro # G924449265
product price:Â
$
3,525.99
/ea
Key Features
Color
Putty
Gauge
12 GA / 16 GA Stringer
Load Capacity
750 lbs
No. of Drawers
0
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBW-3072-E16
- Zoro #
- G924449265
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 750 lbs
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
- Surface Material
- Hardwood
- No. of Shelves
- 0
- Method of Construction
- All Welded
- Item
- Hardwood Top Hydraulic Bench
- Material
- Steel
Dimensions
- Overall Width
- 72 in
- Overall Height
- 29-45 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 30 in
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Dimensions 72 in W x 30 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.