F Series Steel Top Workbench, 48 in W x 28 in D x 34 in H, Gray
- Mfr # F-2848-34
- Zoro # G324450533
product price:Â
$
600.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Method of Construction
All Welded
Surface Material
Steel
Overall Width
48 in
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-2848-34
- Zoro #
- G324450533
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Item
- F Series Welded Steel Bench
- Method of Construction
- All Welded
- Surface Material
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Load Capacity
- 3,000 lbs
- Color
- Gray
- No. of Drawers
- 0
Dimensions
- Overall Width
- 48 in
- Overall Height
- 34 in
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench. Top and legs are constructed of 12 gauge steel.Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 48 in in W x 28 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.