
Hardwood Top Hydraulic Bench, 30 in W x 96 in D x 29 in to 41 in H, Black
Mfr # HBW-3096-E12
Zoro # G822737365
product price:Â $3,808.99
/eaKey Features
Material
Steel
Includes
12" electric adjustable HT
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBW-3096-E12
Zoro #
G822737365
UPC #
-
Country of Origin
United States
Dimensions
Height
29-41 in
Top Thickness
1.75"
Depth
30 in
Width
96 in
Details
Material
Steel
Includes
12" electric adjustable HT
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Hardwood Top Hydraulic Bench
Color
Black
Load Capacity
1,000 lbs.
Surface Material
Hardwood
Method of Construction
All Welded Steel
Description
All welded steel, Heavy Duty Hardwood Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Dimensions 96in W x 30in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.