Hardwood Top KD Workbench, 30 in W x 34 1/4 in H x 48 in D, Putty
- Mfr # W-3048-KD
- Zoro # G822720398
product price:Â
$
729.99
/ea
Key Features
Surface Material
Hardwood
Load Capacity
3,000 lb
Gauge
12 ga
Top Thickness
1-3/4 in
Finish
Powder coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-3048-KD
- Zoro #
- G822720398
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Hardwood
- Load Capacity
- 3,000 lb
- Gauge
- 12 ga
- Finish
- Powder coat
- Color
- Putty
- Assembled/Unassembled
- Unassembled
- Item
- Hardwood Top KD Workbench
- Material
- Steel
Dimensions
- Top Thickness
- 1-3/4 in
- Depth
- 30 in
- Height
- 34-1/4 in
- Width
- 48 in
Description
Steel Knock Down Work Bench with Hardwood Top. Includes hardwood top, two bench legs, and one stringer. Legs include floor pads that can be anchored to the floor. Hardware included for easy assembly. Bench is constructed of two 12 gauge steel legs and a 16 gauge steel stringer. Dimensions 48in W x 30in D x 34in overall height. Capacity 3,000 lbs evenly distributed.Powder Coat finish. GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.