
Heavy Duty One-Door Storage Locker, 24 in W x 24 in D x 74 in H, Light Blue
Mfr # DLCU-2424-1-B
Zoro # G122715445
product price:Â $1,015.99
/eaKey Features
Number of Doors
1
Assembled/Unassembled
Assembled
Number of Shelves
3
Capacity per Shelf
1,000 lbs
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1-B
Zoro #
G122715445
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
78 in
Overall Width
24 in
Details
Number of Doors
1
Assembled/Unassembled
Assembled
Number of Shelves
3
Capacity per Shelf
1,000 lbs
Finish
Powder Coat
Locker Material
Welded Steel
Locker Handle Type
Pull Handle
Item
Storage Locker
Locker Door Type
Solid
Color
Light Blue
Locker Lock Type
Padlock Loop
Locker Configuration
One Door
Includes
Fixed Shelves
Number of Openings
3
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.