Heavy Duty Shop Truck, 48 in W x 30 in D x 33.5 in H, Two Shelves, Push Handle, Putty

  • Mfr # 3048-DT-2S

  • Zoro # G922715058


product price:  $681.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
33-1/2 in
Overall Width
30 in
Handle Type
Push
Number of Shelves
2
Overall Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3048-DT-2S
Zoro #
G922715058
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Width
30 in
Overall Depth
48 in
Shelf Width
30
Caster Dia.
5
Shelf Length
48
Height
33-1/2 in

Details

Color
Putty
Item
Heavy Duty Shop Truck
Handle Type
Push
Number of Shelves
2
Caster Material
Steel
Material
Welded Steel
Load Capacity
3,000 lbs
Caster Type
2 Rigid, 2 Swivel
Caster Configuration
2 Rigid, 2 Swivel
Cart Shelf Style
Flat Top, Tray Bottom
No. of Shelves
2
Distance Between Shelves
22.5"
Capacity per Shelf
1,500 lbs

Description

All welded steel, Heavy Duty Shop Truck with 2 Shelves. 12 gauge steel. Designed to handle heavy loads. 22-1/4in clearance between shelves. Floor clearance 6-1/2in. Includes push handle. 2 swivel, 2 rigid 5in x 2in semi-steel casters. Capacity 3,000 lbs. Dimensions 48in W x 30in D x 33-1/2in H. Powder Coat finish. GRAY..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.