
Heavy Duty Storage Cabinet, 36 in W x 54 in H x 19 in D, Plexiglass Doors, Putty
Mfr # HDSC-3648-19-2L-PLEX
Zoro # G322716730
product price:Â $1,190.99
/eaKey Features
Door Type
Plexiglass
Overall Width
36 in
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2L-PLEX
Zoro #
G322716730
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
54 in
Overall Depth
19 in
Details
Door Type
Plexiglass
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Color
Putty
Number of Shelves
2
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Item
Cabinet
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.