Heavy Duty Storage Cabinet, 36 in W x 78 in H x 24 in D, Plexiglass Doors, 6 in Legs, Light Blue

  • Mfr # HDSC-3672-24-4L-PLEX

  • Zoro # G922716437


product price:  $1,746.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Blue
Cabinet Material
All Welded Steel
Overall Width
36 in
Cabinet Finish
Powder Coat
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-24-4L-PLEX
Zoro #
G922716437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
78 in
Overall Depth
24 in

Details

Item
Heavy Duty Storage Cabinet
Color
Light Blue
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Number of Shelves
4
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Door Type
Plexiglass
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 78in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products