Heavy Duty Storage Cabinet, 48 in W x 19 in D x 66 in H, Plexiglass Doors, Light Blue

  • Mfr # HDSC-4860-19-3L-PLEX

  • Zoro # G622720550


product price:  $1,581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Door Type
Plexiglass
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-19-3L-PLEX
Zoro #
G622720550
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
66 in

Details

Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Door Type
Plexiglass
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Number of Doors
2
Door Handle Type
L-Style
Item
Cabinet
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.