
Heavy Duty Storage Cabinet, 48 in W x 19 in D x 66 in H, Plexiglass Doors, Putty
Mfr # HDSC-4860-19-3L-PLEX
Zoro # G822720374
product price:Â $1,581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-19-3L-PLEX
Zoro #
G822720374
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
66 in
Overall Width
48 in
Details
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Color
Putty
Item
Cabinet
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Number of Shelves
3
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.