Heavy Duty Storage Cabinet, 48 in W x 78 in H x 19 in D, 4 Adjustable Shelves, Red

  • Mfr # HDSC-4878-19-4

  • Zoro # G822714830


product price:  $1,546.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4878-19-4
Zoro #
G822714830
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
19 in
Overall Width
48 in

Details

Number of Doors
2
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Type
Solid
Color
Red
Door Locking Points
3 Point Lock
Number of Shelves
4
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.