
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 19 in D, 4 Adjustable Shelves, Perforated, Gray
Mfr # HDSC-4878-19-4C-PERF
Zoro # G022719727
product price:Â $1,734.99
/eaKey Features
Number of Shelves
4
Door Type
PERFORATED
Overall Width
48 in
Cabinet Finish
Powder Coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4878-19-4C-PERF
Zoro #
G022719727
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
84 in
Details
Item
Heavy Duty Storage Cabinet
Number of Shelves
4
Door Type
PERFORATED
Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
T-Handle
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.