
Heavy Duty Storage Cabinet, 48 in W x 84 in H x 24 in D, Perforated Doors and Sides, Gray
Mfr # HDSC-4884-24-4-PERF
Zoro # G822719224
product price:Â $1,908.99
/eaKey Features
Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Overall Height
84 in
Number of Shelves
4
Door Type
PERFORATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4884-24-4-PERF
Zoro #
G822719224
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
24 in
Overall Width
48 in
Details
Cabinet Material
All welded steel
Cabinet Finish
Powder Coat
Number of Shelves
4
Item
Cabinet
Door Type
PERFORATED
Load Capacity per Shelf
1,500 lbs
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.