Heavy Duty Storage Cabinet, 48 in W x 90 in H x 19 in D, Plexiglass Doors, Light Blue

  • Mfr # HDSC-4884-19-4C-PLEX

  • Zoro # G522715236


product price:  $2,003.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Light Blue
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4884-19-4C-PLEX
Zoro #
G522715236
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
19 in
Overall Height
90 in

Details

Color
Light Blue
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Number of Shelves
4
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Number of Doors
2

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products