
Heavy Duty Storage Cabinet, Perforated, 36 in W x 78 in H x 19 in D, Light Blue
Mfr # HDSC-3672-19-4C-PERF
Zoro # G522717919
product price:Â $1,413.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Color
Light Blue
Overall Height
78 in
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3672-19-4C-PERF
Zoro #
G522717919
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
19 in
Overall Width
36 in
Details
Door Locking Points
3 Point Lock
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Cabinet Material
All Welded Steel
Number of Doors
2
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Door Type
Perforated
Number of Shelves
4
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.