
Heavy Duty Storage Cabinet, Perforated Doors and Sides, 48 in W x 90 in H x 24 in D, Red
Mfr # HDSC-4884-24-4C-PERF
Zoro # G322718604
product price:Â $2,034.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Overall Height
90 in
Color
Red
Number of Shelves
4
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4884-24-4C-PERF
Zoro #
G322718604
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Width
48 in
Overall Depth
24 in
Details
Door Locking Points
3 Point Lock
Color
Red
Number of Shelves
4
Item
Cabinet
Door Type
Perforated
Cabinet Finish
Powder Coat
Number of Doors
2
Cabinet Material
All Welded Steel
Door Handle Type
T-Handle
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 90in High x 24in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.