Heavy Duty Storage Cabinet, Plexiglass Doors, 48 in W x 24 in D x 60 in H, Gray

  • Mfr # HDSC-4860-24-3-PLEX

  • Zoro # G422717859


product price:  $1,701.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Cabinet Material
All welded steel
Color
Gray
Door Type
Plexiglass
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-24-3-PLEX
Zoro #
G422717859
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
48 in
Overall Depth
24 in

Details

Cabinet Material
All welded steel
Color
Gray
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Number of Shelves
3
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.