
Heavy Duty Storage Cabinet with Casters, 36 in W x 90 in H x 19 in D, Light Blue
Mfr # HDSC-3684-19-4C
Zoro # G522717148
product price:Â $1,482.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Overall Depth
19 in
Overall Width
36 in
Door Type
Solid
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4C
Zoro #
G522717148
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
90 in
Details
Load Capacity per Shelf
1,500 lbs
Door Type
Solid
Color
Light Blue
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
4
Item
Cabinet
Number of Doors
2
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.