
Heavy Duty Storage Cabinet with Casters, 48 in W x 78 in H x 19 in D, Perforated, Gray
Mfr # HDSC-4872-19-4C-PERF
Zoro # G422718887
product price:Â $1,665.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Door Type
PERFORATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4872-19-4C-PERF
Zoro #
G422718887
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
78 in
Overall Width
48 in
Details
Color
Gray
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Door Type
PERFORATED
Item
Cabinet
Cabinet Finish
Powder Coat
Number of Shelves
4
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.