
Heavy Duty Storage Cabinet with Casters, Perforated Doors and Sides, 36in W x 54in H x 19in D, Black
Mfr # HDSC-3648-19-2C-PERF
Zoro # G822737099
product price:Â $1,063.99
/eaKey Features
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Number of Doors
2
Overall Width
36 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-19-2C-PERF
Zoro #
G822737099
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
54 in
Overall Depth
19 in
Details
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Number of Doors
2
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Item
Cabinet
Number of Shelves
2
Color
Black
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.