
Heavy Duty Storage Cabinet with Plexiglass Doors, 36 in W x 54 in H x 24 in D, Light Blue
Mfr # HDSC-3648-24-2C-PLEX
Zoro # G322720393
product price:Â $1,360.99
/eaKey Features
Overall Height
54 in
Cabinet Finish
Powder Coat
Overall Width
36 in
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-24-2C-PLEX
Zoro #
G322720393
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
36 in
Overall Depth
24 in
Details
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Number of Shelves
2
Number of Doors
2
Color
Light Blue
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.