Shelving Storage Cabinet, 42 in H, 36 in W, Swing, Keyed, Medium Gray, 3 Shelves, 0 Drawers
- Mfr # 1842 MED GRAY
- Zoro # G2936950
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Cabinet Style
Shelving
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Overall Height
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1842 MED GRAY
- Zoro #
- G2936950
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Shelving
- Door Type
- Standard
- Lock Type
- Keyed
- Door Locking Points
- 3 Points
- Number of Shelves
- 3
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Standards
- SCS, ANSI/BIFMA
- Assembled/Unassembled
- Unassembled
- Number of Doors
- 2
- Method of Construction
- Bolted
- Shelf Capacity
- 150 lbs
- Includes
- 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 2 Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
- Color
- Medium Gray
- Door Handle Type
- Swing
- Cabinet Finish
- Powder Coated
Dimensions
- Overall Height
- 42 in
- Overall Width
- 36 in
- Cabinet Height Range
- Counter Height
- Panel Material Thickness
- 22 ga
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 22 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.