Heavy Duty Storage Cabinet with Plexiglass Doors, 48 in W x 24 in D x 84 in H, Gray

  • Mfr # HDSC-4884-24-4-PLEX

  • Zoro # G222715925


product price:  $2,104.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Cabinet Finish
Powder Coat
Overall Depth
24 in
Overall Height
84 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4884-24-4-PLEX
Zoro #
G222715925
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
84 in
Overall Width
48 in

Details

Item
Heavy Duty Storage Cabinet
Number of Shelves
4
Cabinet Finish
Powder Coat
Color
Gray
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.