
Heavy Duty Storage Locker, One Door, 24 in W x 36 in D x 74 in H, Light Blue
Mfr # DLCU-2436-1
Zoro # G322719601
product price:Â $1,174.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Capacity per Shelf
1,000 LBS PER SHELF
Color
Light Blue
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-1
Zoro #
G322719601
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in
Details
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Item
STORAGE LOCKER
Capacity per Shelf
1,000 LBS PER SHELF
Color
Light Blue
Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Number of Shelves
3
Finish
POWDER COAT
Number of Doors
1
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.