High Drum & Can Dolly, 24 in W at Top, 30 in W at Bottom x 19-1/2 in H, Rubber Casters, Putty

  • Mfr # 71-R

  • Zoro # G722715364


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Color
Putty
Caster Material
Rubber
Assembled
Yes
Includes
Holds up to 55 gallons or less
Overall Height
19-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-R
Zoro #
G722715364
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19-1/2 in
Overall Width
30 in
Overall Length
30 in

Details

Color
Putty
Caster Material
Rubber
Assembled
Yes
Includes
Holds up to 55 gallons or less
Item
Drum Dolly
Load Capacity
700 lbs
Casters
2 Rigid, 2 Swivel
Color/Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 55 gallon drums. 4 swivel 3in x 1-1/4in rubber casters. Capacity 700 lbs. Dimensions 24in W at top, 30in W at bottom x 19-1/2in H. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.