
High Drum & Can Dolly, 24in W at Top, 30in W at Bottom x 19-1/2in H, Semi-Steel Casters, Light Blue
Mfr # 71-S
Zoro # G422716593
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Casters
2 Rigid, 2 Swivel
Load Capacity
900 lbs
Color
Light Blue
Assembled
Yes
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-S
Zoro #
G422716593
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
30 in
Overall Height
19-1/2 in
Details
Casters
2 Rigid, 2 Swivel
Load Capacity
900 lbs
Color
Light Blue
Assembled
Yes
Material
All Welded Steel
Caster Material
Semi-Steel
Color/Finish
Powder Coat
Item
Drum Dolly
Includes
Holds up to 55 gallons or less
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 55 gallon drums. 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 900 lbs. Dimensions 24in W at top, 30in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.