Lumber & Material Truck, 26 in W x 39 in H x 24 in D, Gray

  • Mfr # YZ-75

  • Zoro # G222720790


product price:  $401.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Height
39 in
Overall Width
26 in
Finish
Powder Coated
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YZ-75
Zoro #
G222720790
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 in
Overall Width
26 in

Details

Item
Truck
Color
Gray
Finish
Powder Coated
Load Capacity
1,200 lb
Material
All welded steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Small Sheet Lumber & Material Truck. Uprights separate materials for easy handling. Expanded metal bottom shelf holds smaller items. 2 swivel, 2 rigid 6in x 2in mold-on rubber casters. Capacity 1,200 lbs. Dimensions 24in W x 26in D x 39in H. Powder Coat finish. GRAY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.